Tyvek® 800 Coverall with Hood - Large

Orange-taped seams seal out splashing water and chemicals.
  • Use for emergency cleaning and pesticide application.
  • Breathable for all-day comfort and protection.
  • Zip front, elastic wrists and ankles, storm flap and hood.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH
    (MINIMUM 5)
    STYLE SIZE IN STOCK
    SHIPS TODAY
    S-23372E-L Coverall w/ Hood $27.75  ADD
    MODEL NUMBER: 
    • DuPont™: TJ198TWHLG0025PI
    FEATURES:
    • Protects against bloodborne pathogens & biohazards.
    USAGE:
    • Not flame resistant.
    • Not washable.
    SPECIFICATIONS: 
    • Meets ASTM F1670 and F1671
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 01:52:43 AM; CNWEB3