Uline Industrial Lab Coat with No Pockets - XL

Breathable, cloth-like fabric for all-day comfort.
  • Recommended for agriculture, fiberglass processing and equipment maintenance.
  • Protects against dirt, grease and light liquid splash.
  • SMS 3-layer polypropylene material for extended wear. Resists tearing and abrasion.
  • Snap front, fold-down collar, elastic wrists.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    BOX
    PRICE PER BOX SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-23370-X Lab Coat, No Pockets 25 $94 $90  ADD
    DIMENSIONS: 
    • Length: 40"
    MATERIAL:
    • SMS Fabric:
      • Two Outer Layers: Spunbond
      • Inner Layer: Meltblown polypropylene fibers
    • Latex free
    FEATURES:
    • Protects against non-hazardous particles and aerosols.
    USAGE:
    • Not washable
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 09:07:05 PM; CNWEB3