Plastic Shelf Bins - 4 x 12 x 8", Green

Long-lasting storage for small parts and components.
  • Nest to save storage space.
  • Molded label holder to identify contents.
  • Rear notch allows bins to slide and hang open on Shelf Bin Organizers.
  • FDA compliant resins.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
36 108+
S-23363G 4 x 12 x 8" 3 x 10 1/4 x 8" 36 27 $7.65 $7.25 bins ADD
DIMENSIONS:
  • Outside (Actual): 4 3/8 x 11 5/8 x 8" (W x L x H)
  • Front (Inside): 5 3/4" H
  • Molded Label Holder Slot: 3 x 3/4"                      
CAPACITY:
  • Static (Sitting on Shelf): 50 lbs
  • Dynamic (While Transporting): 45 lbs
  • 95% more storage capacity than 4" high bins.
  • 65% more storage capacity than 6" high bins.
  • Holds up to 7 dividers.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 0° - 93° C (32° - 200° F)
STYLE: 
  • Not stackable.
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS WIDTH x LENGTH x HEIGHT10 x 30 x 20 cm4 x 12 x 8"
INSIDE DIMENSIONS WIDTH x LENGTH x HEIGHT8 x 26 x 20 cm3 x 10 1/4 x 8"
WEIGHT/CARTON12 Kg27 lbs.
ACCESSORIES:
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
  • S-23367 Dividers for 4 x 8" Shelf Bins - Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 10:31:40 PM; CNWEB23