Uline Economy Lab Coat with No Pockets, Hook-and-Loop - Large

Disposable and economical.
  • Recommended for parts assembly, general maintenance and light manufacturing.
  • Breathable polypropylene material provides a lightweight protective barrier.
  • Protects against dust and grime.
  • Non-allergenic, resists mildew.
  • Hook-and-loop front, fold-down collar, elastic wrists.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR QTY./
    BOX
    PRICE PER BOX SIZE IN STOCK
    SHIPS TODAY
    1 5+
    S-23358-L No Pockets, Hook-and-Loop White 25 $59 $55  ADD
    DIMENSIONS: 
    • Length: 40"
    MATERIAL: 
    • Latex free 
    SPECIFICATIONS:
    • FDA Compliant
    • Not cleanroom certified.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 09:49:07 PM; CNWEB3