Microfiber Rags In A Box - 50/Box, Blue

Grab-and-go rags suggested for auto detailers, workshops and breakrooms.
  • Absorbs grease and oil, traps dust and dirt.
  • Seamless edges will not scratch.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE RAGS PER
BOX
QTY./
CASE
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 4 12+
S-23351BLU Dispenser Box 12 x 12" 50 4 $50 $47 $45  ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 80%
    • Polyamide: 20%
  • Fabric Weight: 200 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
WEIGHT1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 01:07:16 AM; CNWEB3