Class 2 Hi-Vis Polar Parka - Lime, 3XL

Class 2 Reflective - High Risk Environments

Stay visible and warm during polar vortex temperatures as low as -50°F.

Information Option is unavailable; the next option is selected
Specify color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-23349-3X Polar Parka $167 $152  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
FEATURES: 
  • Waterproof 
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 07:17:29 PM; CNWEB23