Uline Gription® Cut Resistant Gloves - Black, XL

3-in-1 comfort, grip and cut protection. Breathable HPPE liner.
  • Recommended for carpenters, machinists and contractors.
  • Super-tacky silicone palm.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ANSI LEVEL PRICE PER PAIR COLOR SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 1 3+
S-23343BL-X Gription® CR A3 6 $33 $29  ADD
FEATURES: 
  • Touchscreen compatible pointer finger, second finger and thumb.
CLEANING INSTRUCTIONS: 
  • Machine wash cold.
  • Do not bleach.
  • Hang to dry.
  • Do not iron.
SPECIFICATIONS:
  • Meets ANSI/ISEA 105-2016 standard.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:17:16 PM; CNWEB23