Uline CoolFlex™ Ultra Micro-Foam Nitrile Coated Gloves - XL

MAX COMFORT/DRY GRIP

Micro-foam construction with breathable coating keeps hands cool and dry.
  • For box handling, packing and automotive work.
  • Dotted palm improves grip, extends glove life.
  • Nylon liner.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-23340-X CoolFlex™ Ultra 12 Pair $63 $56  ADD
    THICKNESS:
    • 15 gauge
    MATERIAL: 
    • Liner:
      • Spandex
      • Nylon 
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F).  
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 5
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 05:33:36 AM; CNWEB3