Recyclable Thermal Box Panels - 14 x 14 x 14"

Insulate cold shipments up to 48 hours in fully recyclable packaging.
  • Two-piece design ships and stores flat. 1 1/2" thick.
  • Dispose alongside all other paper products in the recycle bin.
  • FDA compliant.
  • Use with cold packs.
  • Box sold separately.
MODEL
NO.
INSIDE
DIMENSIONS
FITS BOX
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
IN STOCK
SHIPS TODAY
1 3 5+
S-23321 11 x 11 x 11" 14 x 14 x 14" 10 $176 $168 $160 S-4142  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Flat: 
    • Panel "A": 40 x 13 1/2"
    • Panel "B": 38 1/4 x 10 3/4"
QUANTITY:
  • (10) "A" Panels
  • (10) "B" Panels
  • Enough to fill 10 corrugate boxes. 
MATERIAL: 
  • Outside: Kraft paper 
  • Filler: Renewable plant based components and moisture resistant paper. 
RECYCLING: 
  • Fully curbside recyclable.
  • Recycling facilities for this product may not exist in all areas.  
APPEARANCE: 
  • Panels: Pre-printed with product disposal information. 
USAGE:
  • No guarantee on how long items will stay cold.
    • Depends on application and environment conditions. 
  • Can be used with dry ice. 
SPECIFICATIONS: 
  • FDA compliant for indirect food contact. 
SPECIFICATIONSMETRICIMPERIAL
LENGTH X WIDTH X HEIGHT36 x 36 x 36 cm14 x 14 x 14"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 12:32:38 PM; CNWEB3