Recyclable Thermal Box Panels - 10 x 10 x 10"

Insulate cold shipments up to 48 hours in fully recyclable packaging.
  • Two-piece design ships and stores flat. 1 1/2" thick.
  • Dispose alongside all other paper products in the recycle bin.
  • FDA compliant.
  • Use with cold packs.
  • Box sold separately.
MODEL
NO.
INSIDE
DIMENSIONS
FITS BOX
L x W x H
QTY./
CASE
PRICE PER CASE USE WITH
BOX
IN STOCK
SHIPS TODAY
1 3 5+
S-23319 7 x 7 x 7" 10 x 10 x 10" 15 $153 $145 $139 S-4105  ADD
DIMENSIONS: 
  • Flat: 
    • Panel "A": 27 1/2 x 9 5/8"
    • Panel "B": 26 x 7"
QUANTITY:
  • (15) "A" Panels
  • (15) "B" Panels
  • Enough to fill 15 corrugate boxes. 
MATERIAL: 
  • Outside: Kraft paper 
  • Filler: Renewable plant based components and moisture resistant paper. 
RECYCLING: 
  • Fully curbside recyclable.
  • Recycling facilities for this product may not exist in all areas.  
APPEARANCE: 
  • Panels: Pre-printed with product disposal information. 
USAGE:
  • No guarantee on how long items will stay cold.
    • Depends on application and environment conditions. 
  • Can be used with dry ice. 
SPECIFICATIONS: 
  • FDA compliant for indirect food contact. 
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT25 x 25 x 25 cm10 x 10 x 10"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 12:32:38 PM; CNWEB3