82 x 8 x 50" 2-piece Telescopic Flat-Panel TV Boxes

Safely ship oversized flat-panel LED and plasma TVs.
  • Sturdy heavy-duty corrugated construction withstands rough handling.
  • Full-overlap (FOL) flaps on top and bottom for extra support.
  • Cushion and protect your TV with 1/4" Thick Foam, sold separately.
  • Fits TVs without stands.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
INSIDE DIMENSIONS
L x W x H
FITS
TV SIZES
BNDL.
QTY.
TEST PRICE PER BOX IN STOCK
SHIPS TODAY
5 100 250 500+
S-23318 82 x 8 x 50" 75 - 86" TVs 5 600# DW $153 $141 $130 $116  ADD
Extra large 2-piece telescopic

SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Box telescopes 70 - 82".
MATERIAL: 
  • B/C flute
APPEARANCE:
  • Message printed on both sides of box.
SPECIFICATIONS:
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
INSIDE LENGTH x WIDTH x HEIGHT208 x 20 x 127 cm82 x 8 x 50"
FITS TV SIZES191 - 218 cm75 - 86"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 03:50:02 AM; CNWEB25