Deep Metal Tins - Round, 6 oz, Solid Lid, Gold

Packaging for your candies, spices or teas.
  • Protect herbs, spices and other light-sensitive products.
  • Popular metal tins in fun shapes and sizes.
  • Tin plate. Seamless construction.
  • Snug-fitting, slip-on lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAMETER x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-23235GOLD 2 3/4 x 2" 6 oz. 48 $87 $83 $79  ADD
DIMENSIONS:
  • Inside: 2 9/16 x 1 7/8" (Diam x H)
  • Label Space (Top/Bottom): Approximately 2 7/16" Diam
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish 
COMPATIBILITY:
RECYCLING: 
  • Recyclable 
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAMETER x H7 x 5 cm2 3/4 x 2"
CAPACITY177 ml6 oz
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 08:16:21 PM; CNWEB25