3M Hi-Strength 90 Adhesive - 19 L Bulk Pail

Strong, contact-type adhesive for heavy-duty bonding.
  • Apply with a roller, sprayer or brush. For large surface areas and industrial manufacturers.
  • Adheres to wood, plastic and metal.
  • 1 minute dry time.
  • Non-returnable. Cannot ship via air/next day.
MODEL
NO.
DESCRIPTION USE SIZE WT.
(LBS.)
PRICE
PER PAIL
IN STOCK
SHIPS TODAY
S-23199 Hi-Strength 90 Bulk Pail Wood/
Plastic
18.9 L 38 $968  ADD
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Storage: 16° - 27° C (60° - 80° F)
COLOR:
  • Translucent
SHIPPING:
  • Cannot ship via air.  
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
SIZE19 L5 gal.
WEIGHT17 Kg38 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/26/2026 01:17:47 PM; CNWEB25