3M Super 77™ Adhesive - 19 L Bulk Pail

Fast, aggressive tack for strong, permanent bonding.
  • Apply with a roller, sprayer or brush. For large surface areas or industrial manufacturers.
  • Multipurpose adhesive.
  • Use on cartons or foam.
MODEL
NO.
DESCRIPTION USE SIZE WT.
(LBS.)
PRICE
PER PAIL
IN STOCK
SHIPS TODAY
S-23197 Super 77™ Bulk Pail Cartons/
Foam
18.9 L 38 $1,059  ADD
SHELF LIFE:
  • 15 months
TEMPERATURE:
  • Storage: 16° - 27° C (60° - 80° F)
FEATURES:
  • Drying Time: 15 - 30 seconds
USAGE:
  • Bonds foils, plastics, papers, metals, polystyrene and cardboard. 
  • For industrial and occupational use only.
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 08:35:04 PM; CNWEB5