3M 1100 Temflex™ Corrosion Protection Tape - 2" x 100'

General purpose. Protects metal conduit, fittings and joints.
  • Rated for solid dielectric insulated cables up to 10,000V.
  • Normal service temperature range: -48° to 79°C (-55° to 175°F).
  • UV resistant.
  • Black PVC backing with high-tack rubber adhesive.
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-23165 Black 2" x 100 ft. 10 24 $29 $28 $27 rolls ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Core: 1 1/2"
  • Roll Diameter: 4 1/8"
SHELF LIFE:
  • 5 years from date of manufacture.
TEMPERATURE:
  • Application: -12° to 49° C (10° - 120° F)
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONS:
  • RoHS 2011/65/EU Compliant
  • Elongation: 200%
  • Breaking Strength: 25 lbs/in
  • Adhesion to Steel: 20 oz/in
SPECIFICATIONSMETRICIMPERIAL
SIZE48 mm x 30 M2" x 100 ft.
THICKNESS254 Microns10 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 05:59:39 AM; CNWEB5