"Warning" Write-On Blank Safety Sign - Aluminum

Create your own safety signs on the fly.
  • Use with permanent or wet erase markers.
  • Corrosion resistant with engineer-grade reflective enamel finish.
  • Pre-drilled mounting holes.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
H x W
USE PRICE EACH MATERIAL IN STOCK
SHIPS TODAY
1 3 5+
S-23133A Warning 12 x 18" Indoor/Outdoor
Heavy Duty
$42 $39 $36  ADD
DIMENSIONS:
  • Writable Space: 8 1/8 x 17 7/8" (H x W)
  • Mounting Holes: 1/4"
THICKNESS:
  • 0.075"
SPECIFICATIONSMETRICIMPERIAL
HEIGHT X WIDTH30 x 46 cm12 x 18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/23/2026 11:36:46 PM; CNWEB3