Magnetic Hook - Black

Hang it where you need it. Organize your work space for safety and efficiency.
  • Super-strong rare earth magnets.
  • Use on steel cabinets, machinery and warehouse racks.
  • Hang anything and everything - from tools to cords.
  • Corrosion resistant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
(DIAM.)
CAPACITY
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 6 12+
S-23105BL Hook 1 1/4" 70 $16 $15 $14  ADD
DIMENSIONS:
  • Overall Height (Flat on Wall): 1 1/4"
  • Projection: 2 1/4"
  • Hook:
    • Height: 1 1/4"
    • Width: 1/4"
MATERIAL:
  • Neodymium magnet
  • Hook: Nickel coated
CAPACITY:
  • Capacity in the chart is the weight needed to pull magnet straight off the surface.
    • Shear Force: 14 lbs
      • Amount of force needed to slide magnet parallel along the surface.
    • Paint/coating and its thickness will decrease the capacity.
TEMPERATURE:
  • Do not exceed 80° C (176° F).
SPECIFICATIONSMETRICIMPERIAL
SIZE3 cm1 1/4" Diam.
CAPACITY32 kg70 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 03:05:32 PM; CNWEB25