Class 2 Hi-Vis Heavy Duty Rain Jacket - Orange, Large

TINGLEY®
Class 2 Reflective – Meets Government Regulations

Stay dry and visible as the weather turns cooler.
  • Weatherproof, breathable woven polyester allows heat to escape. Machine washable.
  • 360° 2" wide hi-vis reflective tape.
  • Features roll-away hood, mesh liner, 5 outer pockets and lanyard hole.
  • Class 3 when worn with Class 2 Heavy Duty Rain Overalls.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3 6+
S-23093O-L Heavy Duty Jacket $199 $194 $189  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
USAGE: 
  • S-24343 Hi-Vis Fleece Jacket can be zipped in for warmth.
SPECIFICATIONS:                          
  • Class 3 Level 2 if worn with S-23094 overalls.      
MATERIAL:
  • 300 denier polyester
FEATURES:
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/19/2026 11:02:45 PM; CNWEB23