Uline Max-Flex Kitchen Drawstring Trash Liners - 13 Gallon, Black

LINEAR LOW DENSITY

Uline quality at a great price.
  • Convenient drawstring. Easy to close, lift and carry.
  • Keep hands clean and free of trash.
  • Strong, stretchable bags grip can tightly, resist punctures and tears.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
CAPACITY MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-23038BL Max-Flex Kitchen 24 x 27" 13 Gallon 1.0 150 $41 $40 $39  ADD
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 20%
FEATURES:
  • Rolled packed
  • Side sealed
SPECIFICATIONSMETRICIMPERIAL
CAPACITY49 L13 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 09:36:12 AM; CNWEB25