Magnetic Aisle Sign - "Keep Aisle Clear"

Place in busy warehouse areas to control traffic and maintain safety.
  • "L" shape sign projects 90° from wall. Visible from either side.
  • Strong magnetic strip easily adheres to steel.
MODEL
NO.
DESCRIPTION MATERIAL STYLE SIZE
W x H x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-23033 Keep Aisle Clear PVC Plastic 2-Way 12 x 12 x 2" $42 $39 $36  ADD
DIMENSIONS:
  • Actual: 11 15/16 x 11 7/8 x 2 1/8" (H x W x D)
  • Magnet: 1 1/2 x 10" 
  • Mounting Holes (2): 1/4"
THICKNESS:
  • Magnet: 0.06"
  • Sign: 2 mm
SPECIFICATIONSMETRICIMPERIAL
Height x Width x Depth30 x 30 cm x 48 mm12 x 12 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 07:34:41 PM; CNWEB25