Coin Envelopes - Red, 2 1⁄4 x 3 1⁄2"

Small envelopes hold coins, small parts, keys and jewelry.
  • Extra-deep gummed flap.
  • Wide seam construction.
  • Fits standard size gift cards.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-23028R 2 1/4 x 3 1/2" 500 2 $88 $86 $83 $81  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart do not include the flap. 
  • Flap Length: 1"
SIZE:
  • Industry Standard: 1A
MATERIAL: 
  • Paper: 60 lb Astrobright Re-Entry Red
  • Recycled Content: 0%
STYLE: 
  • Center Seam 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH6 x 9 cm2 1/4 x 3 1/2"
DESCRIPTION11 kg24 lb. Colored
WEIGHT/CASE1 kg2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 06:46:58 PM; CNWEB3