Presentation Folders - Red

High-gloss folders make a great first impression.
  • Recommended for sales presentations and conferences.
  • Dual pocket with single die-cut business card slot.
  • Laminated cover stock resists smudges and stains.

    Presentation Folders

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE DIMENSIONS QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-23023R High Gloss Letter 11 5/8 x 1/4" 25 3 $74 $71 $68  ADD
CAPACITY:
  • 50 sheets per pocket of letter-size paper.
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
Dimensions30 x 23 cm11 5/8 x 9 1/4"
Weight/Case1.4 Kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/29/2026 05:58:09 PM; CNWEB23