Uline Economy Gold Bubble Mailers #7 - 14 1⁄4 x 20"

Featherlight with tough 1/8" bubble for greater postal savings.
  • For shipping T-shirts, gloves and non-fragile items.
  • Self-seal adhesive strip. No need for tape or staples.
  • The old standard. Attractive 52 lb. kraft paper exterior.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-23022 14 1/4 x 20" 14 1/8 x 18 3/4" 7 50 8 $54 $52 $49 $46  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap.
  • Outside width listed does not include seams. 
MATERIAL:
  • Recycled Content: 0%
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
RECYCLING:
APPEARANCE: 
  • Mailer includes small print with Uline model number, logo and phone number. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
Outside Width x Length36 x 51 cm14 1/4 x 20"
Usable Width x Length36 x 47 cm14 1/8 x 18 3/8"
Weight/Case3.6 Kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 05:52:25 PM; CNWEB25