Pillow Boxes - 3 1⁄2 x 3 x 1", Lime

Quick packaging for gift certificates or smaller purchases.
  • Gloss finish boxes have light matte interior.
  • Full overlapping flaps for added strength.
  • Sturdy chipboard construction.
  • Easy to assemble.
  • No tape needed.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
L x W x H
QTY./
CASE
PRICE PER CASE COLOR ADD TO
CART
1 5 10+
S-23000LIME 3 1/2 x 3 x 1" 250 $50 $49 $47  ADD
Ships next day from Uline Toronto
DIMENSIONS:
  • Widths are measured across the curved outer surface.
  • Outside: 4 1/4 x 3 x 1" (L x W x H)
  • Straight Diameter: 2 1/2"
  • Usable: 3 1/4 x 3 x 1" (L x W x H)
THICKNESS:
  • .016 Caliper
RECYCLING:
  • Recyclable
SPECIFICATIONS:
  • Not FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H9 x 8 x 3 cm3 1/2 x 3 x 1"
Add to Shopping List
11/06/2026 03:42:29 AM; CNWEB23