Class 2 Hi-Vis Lightweight Rain Pants - Lime, Medium

Class 2 Reflective – Meets Government Regulations

Breathable, hi-vis protection for summer days.
  • 100% waterproof with stitched and taped seams.
  • Elastic waist with adjustable drawcord. Hook and loop ankles. Reach-through pockets.
  • Class E when worn alone. Class 3 when worn with Class 2 Lightweight Rain Jacket.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3 6+
S-22973G-M Lightweight Pants $36 $34 $32  ADD
Meets CSA Z96-2022 and ANSI/ISEA 107-2020
MATERIAL:
  • 150 denier polyester
FEATURES:
  • Windproof
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
TYPE: 
  • R (Roadway)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
06/07/2026 10:27:11 PM; CNWEB5