Uline Economy White Poly Bubble Mailers #4 - 9 1⁄2 x 14 1⁄2"

Featherlight with tough 1/8" bubble for greater postal savings.
  • For shipping T-shirts, gloves and non-fragile items.
  • Self-seal adhesive strip. No need for tape or staples.
  • Weatherproof and tear resistant. Protects contents.

    Bubble Mailers
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5 10+
S-22946 9 1/2 x 14 1/2" 9 3/8 x 13 1/4" 4 100 7 $57 $54 $52 $49  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap.
  • Outside width listed does not include seams. 
MATERIAL:
  • Outer Layer: Polyethylene
  • Recycled Content: 0%
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
APPEARANCE: 
  • Mailer includes small print with Uline model number, logo and phone number. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
Outside Width x Length24 x 37 cm9 1/2 x 14 1/2"
Usable Width x Length24 x 34 cm9 3/8 x 13 1/4"
Weight/Case3.2 Kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 05:59:10 PM; CNWEB5