Uline Economy Colored Poly Bubble Mailers #4 - 9 1⁄2 x 14 1⁄2", Navy

Subtle, handsome and bold. Matte finish.
  • Water-resistant and tear-proof.
  • 3/16" bubble lining gently cushions and protects.
  • Self-seal adhesive strip.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-22944NB 9 1/2 x 14 1/2" 9 3/8 x 13 1/4" 4 100 7 $82 $79 $77 $74  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap. 
  • Outside width listed in the chart does not include seams.
THICKNESS: 
  • 2.76 mil 
MATERIAL: 
  • Recycled Content: 0%
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
USAGE: 
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONS: 
  • Canada Post approved 
SPECIFICATIONSMETRICIMPERIAL
Outside Width x Length24 x 37 cm9 1/2 x 14 1/2"
Usable Width x Length24 x 34 cm9 3/8 x 13 1/4"
Weight/Case3.2 Kg7 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:51:40 PM; CNWEB23