Uline Economy Colored Poly Bubble Mailers #1 - 7 1⁄4 x 12", Navy

Subtle, handsome and bold. Matte finish.
  • Water-resistant and tear-proof.
  • 3/16" bubble lining gently cushions and protects.
  • Self-seal adhesive strip.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 5 10+
S-22943NB 7 1/4 x 12" 7 1/8 x 10 3/4" 1 100 5 $60 $57 $54 $52  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include folded flap. 
  • Outside width listed in the chart does not include seams.
THICKNESS: 
  • 2.76 mil 
MATERIAL: 
  • Recycled Content: 0%
SHELF LIFE:
  • 1 year under normal warehouse conditions (not exposed to excessive heat or freezing temperatures).
USAGE: 
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONS: 
  • Canada Post approved 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH18 x 30 cm7 1/4 x 12"
INSIDE WIDTH x LENGTH18 x 27 cm7 1/8 x 10 3/4"
WEIGHT/CASE2.3 Kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:48:41 PM; CNWEB25