Decorative Tins - 10 1⁄4 x 7 1⁄2", Red

Give the gift of gourmet treats and snacks.
  • Perfect size for specialty popcorn.
  • Tin-plated steel.
  • Snug-fitting, slip-on lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-22942R 10 1/4 x 7 1/2" 2 gal. 12 $224 $214 $207  ADD
DIMENSIONS: 
  • Actual: 
    • Top: 10 1/4"  
    • Bottom: 9 3/16"
    • Height: 7 13/16"
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT26 x 18 cm10 1/4 x 7 1/2"
CAPACITY8 L2 gal.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:46:42 PM; CNWEB5