Decorative Tins - 10 x 3 1⁄2", Red

Give the gift of gourmet treats and snacks.
  • Tin-plated steel.
  • Snug-fitting, slip-on lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAM. x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-22941RED 10 x 3 1/2" 5 lbs. 12 $179 $171 $162  ADD
DIMENSIONS:
  • Actual: 9 7/8 x 3 1/2" (D x H)
  • Usable: 9 11/16 x 3 3/8" (D x H)
SPECIFICATIONSMETRICIMPERIAL
DIAMETER x HEIGHT25 x 9 cm10 x 3 1/2"
CAPACITY2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 01:46:13 PM; CNWEB5