Square Utility Jugs - 1 Gallon, Natural

Easy-pouring design for soaps, detergents and automotive chemicals.
  • Built-in handle with round, narrow mouth.
  • Square shape maximizes shelf space.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.
  • Plastic Jug Pump available. Sold separately.

    Plastic Jug Pump
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22920 1 Gal. 38/400 Natural 12 $3.95 $3.30  ADD
PACKAGING:
  • Caps screwed onto jugs.
DIMENSIONS:
  • Cap (Diameter): 1 1/2"
MATERIAL:
  • HDPE (High Density Polyethylene)
COMPATIBILITY:
CAP:
  • Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant
  • Style: Twist off
CAPACITY:
  • US Gallon
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
  • S-23108 Induction Seal Caps - 38/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 06:34:54 AM; CNWEB23