Clear Straight-Sided Glass Jars - 12 oz, Gold Metal Cap

Sleek, clear jar for food storage. Jars and caps come perfectly paired.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of -18° to 454°C (0° to 850°F).
  • FDA compliant.
  • Metal caps with plastisol liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22916M-GLD 12 oz. 2 3/4" 83/400 12 $2.65 $2.50  ADD
DIMENSIONS:
  • Height with Cap: 3 1/4"
  • Cap:
    • Diameter: 3 1/4"
    • Height: 7/16"
MATERIAL:
  • Cap: Electrolytic tin coated steel
  • Liner: Plastisol (FDA compliant)
TEMPERATURE:
  • Cap (Maximum): 100° C (212° F)
COMPATIBILITY:
STYLE:
  • Cap style may vary.
USAGE:
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
CAPACITY:
  • Measured in fluid ounces.
SPECIFICATIONS:
  • Unsterilized
SPECIFICATIONSMETRICIMPERIAL
SIZE355 ml12 oz.
OPENING DIAMETER70 mm2 3/4"
ACCESSORIES:
  • S-18022 Steel Caps - 83/400, White
  • S-18107B Ribbed Polypropylene Caps Bulk Pack - 83/400, White
  • S-22917 Ribbed Polypropylene Caps - 83/400, Black
  • S-22917B Ribbed Polypropylene Caps Bulk Pack - 83/400, Black
  • S-22918 Steel Caps - 83/400, Black
PARTS:
  • S-25223 Steel Caps - 83/400, Gold
  • S-25223B Steel Caps Bulk Pack - 83/400, Gold
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/06/2026 09:25:41 AM; CNWEB6