Colored Hi-Vis Safety Vest - Blue, 2XL/3XL

Identify visitors or workers by job function.
  • Recommended for warehouses, event staff.
  • Lightweight polyester mesh.
  • 2 inside pockets, 5 outside pockets and mic tabs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 12 24+
S-22908BLU2X Colored Vest $30 $28 $25  ADD
SIZE:
  • Chest: 50 - 58"
DIMENSIONS:
  • Pockets:
    • Inside: 7 x 6 1/2"
    • Outside Bottom (Including Flap): 7 x 9"
    • Left Chest (Including Flap): 4 x 8"
    • Right Chest: 5 1/2 x 6"
    • Pencil: 1 1/4 x 4 3/4"
SPECIFICATIONS: 
  • Does not meet ANSI Standards. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/13/2026 04:48:41 PM; CNWEB5