Black Hi-Vis Safety Vest - L/XL

Hide the dirt and grime and still be seen.
  • Recommended for security staff and law enforcement.
  • Polyester mesh with hook-and-loop closure.
  • Left chest pocket with mic tab.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 12 24+
    S-22907-L Safety Vest $15 $14 $13  ADD
    DIMENSIONS:
    • Pocket: 5.4 x 6"
    SIZE:
    • Chest: 44 - 48"
    • Length: 28"
    TYPE: 
    • O (Off-road)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 08:28:32 PM; CNWEB23