Wire Baskets - 12 x 12 x 8", Slanted, Chrome

Turn your walls into merchandising display space.
  • Stock with toys and small items.
  • Easily attach to slatwall, gridwall and gondola shelving.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-22888C Slanted Wire Basket 12 x 12 x 4-8" 6 15 $99 $97 $94 carton(s) ADD
DIMENSIONS:
  • Usable:
    • Front: 4"
    • Back: 8"
    • Bottom: 9 3/4 x 9 3/4"
CAPACITY:
  • Without Slatwall Inserts: 30 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H30 x 30 x 20 cm12 x 12 x 8"
WEIGHT7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 11:54:03 AM; CNWEB3