Wire Baskets - 12 x 6 x 6", Chrome

Turn your walls into merchandising display space.
  • Stock with toys and small items.
  • Easily attach to slatwall, gridwall and gondola shelving.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-22887C Wire Basket 12 x 6 x 6" 6 11 $73 $69 $66 carton(s) ADD
DIMENSIONS:
  • Usable:
    • Top: 12 x 6"
    • Bottom: 9 1/2 x 6"
CAPACITY:
  • Without Slatwall Inserts: 35 lbs
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H30 x 15 x 15 cm12 x 6 x 6"
WEIGHT5 kg11 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 10:14:38 PM; CNWEB6