Standard Fire Retardant Poly Sheeting - 6 Mil, 12' x 100'

CONTINUOUS ROLL

Flame-retardant protection that pleases fire marshals.
  • Construct vapor barriers between drywall and insulation or under floors.
Meets or exceeds NFPA 701 test, method 2
MODEL
NO.
SIZE
W x L
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-22878 12 x 100' 36 $190 $183 $176  ADD
DIMENSIONS:
  • Core: 1 1/2"
  • Roll: 
    • Width: 39"
    • Diameter: Approximately 6"
TEMPERATURE:
  • Maximum Performance: 82° C (180° F)
MATERIAL:
  • LDPE (Low Density Polyethylene)
  • Construction grade film.
  • Not UV rated
USAGE:
  • Not perforated.
  • Can be used as a vapor barrier.
  • Economy duct tape recommended for taping sheets together.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L3.7 x 30 M12' x 100'
WEIGHT/ROLL16 kg36 lbs.
ACCESSORIES:
  • H-5121 Shrink Film Dispenser
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/08/2026 11:44:01 AM; CNWEB5