Clear Round Wide-Mouth Plastic Jars - 24 oz, White Cap

Instant identification for your parts, liquids or
dry goods.
  • Super wide mouth for easy filling.
  • Durable polystyrene jars.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22855 24 oz. 4 3/8" 120/400 12 $2.75 $2.58  ADD
DIMENSIONS:
  • Cap (Height): 0.76"
MATERIAL:
  • Cap:
    • Polypropylene with polyethylene foam liner.
    • Liner: FDA compliant
TEMPERATURE:
  • Jar: 0° - 54° C (32° - 130° F)
  • Cap: 0° - 88° C (32° - 190° F)
COMPATIBILITY:
  • Shrink Band:
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Do not fill with liquid and freeze. Jar may crack.
  • Dishwasher safe, top rack only.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
  • Not USDA Approved.
PACKAGING:
  • Caps screwed onto jars.
SPECIFICATIONSMETRICIMPERIAL
SIZE710 ml24 oz.
OPENING DIAMETER111 mm4 3/8"
PARTS:
  • S-18109 Ribbed Polypropylene Caps - 120/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 03:38:50 PM; CNWEB25