Flat Barrier Pouches - 4 x 6", Black

Convenient hanging pouches for jerky, trail mix and candy.
  • Black on both sides for a classy look.
  • Moisture and oxygen resistant. Preserve flavor and freshness.
  • Heat sealable above tear notches with airtight, reclosable zipper.
  • Hang hole fits standard peg hooks.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H
USABLE DIM.
W x H
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-22838BL 4 x 6" 1/2 x 1/2" 1 oz. 5.0 1,000 $145 $139 $132  ADD
DIMENSIONS: 
  • Outside dimensions listed in the chart include space above zipper. 
  • Hang Hole: 6 mm
MATERIAL: 
  • KPET/VMPET/LLDPE
FEATURES: 
  • Odor-resistant barrier properties.
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
USAGE: 
  • Shipped with zipper closed.
  • Not microwave safe. 
  • Recommend sealing with crimper heat sealers.
  • Not recommended for packaging liquid contents.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids. 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D10 x 15 cm4 x 6"
USABLE DIMS W x H x D9 x 11 cm3 1/2 x 4 1/2"
HOLDS28 g1 oz.
THICKNESS127 Microns5.0 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/01/2026 08:44:04 AM; CNWEB25