Uline Secure Grip™ Nitrile Gloves in a Bucket - Black, Large

INDUSTRIAL

Get a grip! Easily handle greasy tools and parts when doing maintenance and repairs.
  • Portable and convenient. Holds 6 times more gloves than a carton.
  • Raised diamond texture on fingers and palms.
  • Beaded cuff.
  • Latex and allergy-free. Powder-free.
  • Puncture and abrasion resistant.
  • FDA compliant.
    Uline Secure Grip™ Nitrile Gloves
  • Refill Bags available.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION MIL GLOVES/
BUCKET
PRICE PER BUCKET COLOR SIZE IN STOCK
SHIPS TODAY
1 2+
S-22784BL-L Bucket 8 300 $139 $131  ADD
SPECIFICATIONS: 
  • FDA Compliant to 21 CFR:
    • 173.405
    • 175.105
    • 175.200
    • 175.210
    • 175.300
    • 175.320
    • 176.170
    • 176.180
    • 176.200
    • 177.1010
    • 177.1200
    • 177.1400
    • 177.2260
    • 177.2400
    • 177.2600
    • 177.2800
    • 178.2010
    • 178.3120
    • 178.3297
    • 182.8991
    • 184.1631
THICKNESS:
  • Finger: 8 mil
  • Palm: 7.5 mil
SHELF LIFE: 
  • 60 months 
PACKAGING: 
  • Master Carton Quantity: 2 cartons
SPECIFICATIONSMETRICIMPERIAL
THICKNESS203 Microns8 Mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 09:43:00 AM; CNWEB4