Ansell® Powerflex® 80-400 Thermal Latex Coated Gloves - XL

Hi-vis thermal acrylic liner for cold storage and freezer use.
  • Rough crinkle finish for secure grip.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    CARTON
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-22782-X PowerFlex® Thermal 12 Pair $158 $150  ADD
    APPEARANCE:
    • Overedge Color: Black
    THICKNESS:
    • 7 gauge
    MATERIAL:
    • Palm Coating: Natural rubber latex
    TEMPERATURE:
    • Minimum: -15° C (5° F)
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 3
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/13/2026 03:17:05 PM; CNWEB23