Uline HPPE Cut Resistant A2 Sleeve - 18", Gray

Complete wrist to elbow protection. 18" long.
  • Recommended for auto assembly and glass handling.
  • Wear with cut-resistant gloves for full arm protection.
  • Ultra flexible high performance polyethylene material.
  • Fits right or left arm.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ANSI LEVEL LENGTH SIZE PRICE PER SLEEVE (MIN. 4) COLOR IN STOCK
SHIPS TODAY
CUT ABRASION 4 12+
S-22781GR HPPE Sleeve A2 4 18" One Size $8 $7  ADD
THICKNESS:
  • 13 gauge
MATERIAL:
  • Liner: 
    • HPPE (High Performance Polyethylene)
    • Nylon
    • Spandex
  • Cuff contains natural rubber latex.
SPECIFICATIONS:
  • Meets ANSI/ISEA 105-2016 standard.
CLEANING INSTRUCTIONS: 
  • Use tempered water not to exceed 49° C (120° F) for 10 minutes. 
  • Rinse with tempered water. Tumble dry at max 60° C (140° F). 
  • Do not bleach.  
SPECIFICATIONSMETRICIMPERIAL
Length46 cm18"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/02/2026 09:28:48 AM; CNWEB3