Uline Durarmor™ Elite Cut Resistant Gloves - Small

Premium cut resistance. Cool, flexible comfort for sheet metal handling.
  • HPPE blended liner.
  • Super Gription® nitrile coating maintains grip in wet/oily conditions.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-22779-S Durarmor™ Elite A4 4 12 Pair $16 $15 $14 pairs ADD
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Liner: 
      • HPPE (High Performance Polyethylene)
      • Polyester
      • Fiberglass
      • Stainless Steel
      • Spandex
    • Coating: Sandy Foam Nitrile 
    • Cuff contains natural rubber latex.
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 49° C (120° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 60° C (140° F). 
    • Do not bleach.  
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 10:23:14 AM; CNWEB6