Uline Super Gription® Thermal Shield Nitrile Coated Gloves - XL

For cold and frozen food distribution.
  • Palm and fingers stay dry with 3/4 nitrile coating.
  • Comfortable, flexible acrylic liner.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 2+
    S-22778-X Super Gription® Thermal Shield A2 6 12 Pair $91 $85  ADD
    THICKNESS:
    • Outer Liner: 13 gauge
    • Inner Liner: 7 gauge
    MATERIAL: 
    • Outer Liner: Acrylic
    • Inner Liner: Nylon
    • Coating: Sandy Nitrile
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
    SPECIFICATIONS: 
    • Meets ANSI/ISEA 105-2016 standard. 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 01:14:04 PM; CNWEB23