MaxiFlex® 34-845 Micro-Foam Nitrile Coated Gloves - Large

MAX COMFORT/DRY GRIP

Micro-foam construction provides ultra-cool comfort for all-day use.
  • For mechanics working in tight spaces.
  • 3/4 nitrile coating provides knuckle protection. Micro-dot palm.
  • Light and breathable nylon liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-22777-L MaxiFlex® 34-845 12 Pair $129 $125  ADD
    THICKNESS:
    • 15 Gauge
    MATERIAL:
    • Latex free
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/03/2026 01:48:37 AM; CNWEB25