Tork® Center Pull Paper Towels

European design. Recommended for high-traffic washrooms.
MODEL
NO.
DESCRIPTION COLOR SHEETS/
ROLL
SHEET
SIZE
ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22744 Tork® White 600 8 x 12" 6 $92 $89 $84  ADD
DIMENSIONS:
  • Roll Diameter: 7 3/4"
  • Sheet Size (Actual): 7.6 x 11.8"
THICKNESS:
  • 2-Ply
MATERIAL:
  • Recycled Content: 100%
    • Post-consumer: Minimum 40%
STYLE:
  • Perforated
USAGE:
  • Before loading towels in dispenser:
    • Remove core by pulling at seam.
    • Pull towels from center.
SPECIFICATIONS:
  • ECOLOGO® certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Tork®: 121204
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE20 x 30 cm8 x 12"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:26:10 AM; CNWEB25