3 x 5" White Block Whirl-Pak® Bags - 2 oz

Collect soil and specimen samples in super-strong blended polyethylene.
  • Whirl bag shut, fold ends to create airtight, leakproof seal.
  • Sterile. Meets FDA and USDA specifications.
  • Write-on area for quick, easy labeling.
MODEL
NO.
OUTER DIMENSIONS
W x L
CAP.
(OZ.)
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-22729 3 x 5" 2 2.25 500 $143 $136 $130  ADD
DIMENSIONS:
  • White Block: 3 x 2" (W x L)
  • Side and bottom seals measure 1/4" on each side.
MATERIAL: 
  • LDPE (Low Density Polyethylene)
TEMPERATURE: 
  • -196° to 82° C (-320° to 180° F) 
FEATURES:
  • Puncture proof tabs.
  • Guaranteed sterile.
CAPACITY:
  • Not tested for weight capacity.
USAGE: 
  • Can be used with solids, semi-solids, liquids and frozen liquids.
  • Not autoclavable.
SPECIFICATIONSMETRICIMPERIAL
OUTER WIDTH x LENGTH8 x 13 cm3 x 5"
CAPACITY59 ml2 oz.
THICKNESS57 Microns2.25 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:57:03 PM; CNWEB3