Straight Wall Container - 24 x 15 x 5", Blue

900 LB. STACKING CAPACITY

Reinforced containers for work-in-process, shipping and storage.
  • Flat, smooth interior and molded handles maximize inside space.
  • Polypropylene resists cracks, dents and extreme temperatures.
  • Straight walls allow tight stacking with no wasted space.
  • Fully cube out 48 x 45" pallets.
  • Lids sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-22723BLU 21 1/2 x 13 x 4 1/2" 24 x 15 x 5" 0.8 3 $29 $28 $27  ADD
DIMENSIONS:
  • Inside (Actual): 21 1/2 x 13 x 4 3/8"
CAPACITY:
  • Load: 30 lbs
  • Stacking: 900 lbs
USAGE:
  • Optional lid rests on rim (does not lock or snap on).
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT61 x 38 x 13 cm24 x 15 x 5"
INSIDE LENGTH x WIDTH x HEIGHT546 x 330 x 114 mm21 1/2 x 13 x 4 1/2"
CAPACITY (LITRES)22 L0.8 cu. ft.
WEIGHT1.4 Kg3 lbs.
ACCESSORIES:
  • S-22492BLU Straight Wall Container Lid - 24 x 15", Blue
  • S-23207 Placard Label Holders - 2 x 3"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 09:12:53 PM; CNWEB5