11 x 11" 2 Mil Industrial Poly Bags

OVER 300 SIZES IN STOCK

Most popular thickness for shipping parts, clothing or protecting food.
  • 100% virgin high clarity polyethylene film.
  • Meets FDA and USDA specifications for food contact.
MODEL
NO.
OUTSIDE
W x L
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10 20+
S-22707 11 x 11" 1,000 16 $89 $84 $76 $72  ADD
MATERIAL:
  • Low/Linear Low Density
  • RIC (Resin Identification Code): #4
  • Latex free
TEMPERATURE:
  • -7° to 66° C (20° - 150° F)
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Bottom seal.
  • Not treated for printing by end-user.
  • Cannot be used for cooking or in a micorwave.
  • Do not store in sub-freezing temperatures.
  • Water-resistant not waterproof. See Leakproof Bags.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Meets FDA 21 CFR 177.1520
  • Acid free and archival safe.
  • Not UPS or Postal approved.
  • Not cleanroom approved.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE WIDTH x LENGTH28 x 28 cm11 x 11"
WEIGHT/CARTON7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:42:39 PM; CNWEB23