Pillow Top Mattress Covers - Twin, 4 Mil, 39 x 15 x 90"

Excellent protection from dirt and moisture.
  • Low-slip polyethylene with vent holes.
  • Perforated on a roll for easy tear-off.
  • Gusseted for a better fit.
MODEL
NO.
COVER SIZE
W x D x L
MATTRESS
SIZE
MIL QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-22702 39 x 15 x 90" Twin 4.0 25 33 $137 $127  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Width: 39"
  • Roll Diameter: 10"
SPECIFICATIONSMETRICIMPERIAL
COVER WIDTH x DEPTH x LENGTH99 x 38 x 229 cm39 x 15 x 90"
THICKNESS102 Microns4.0 mil
WEIGHT/ROLL15 kg33 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/05/2026 07:31:10 PM; CNWEB6